53380 - HBL 2G WP Box W/7 1/2hubs

Bell

  • $24.95 (Each)
  • $24.95 (Each)

  • $2,495.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53380
Manufacturer
Bell
Manufacturer's Part Number
5338-0
Description
HBL 2G WP Box W/7 1/2hubs
2G WP Box (7)1/2 In. Outlets W/Side Holes Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169533802 / 0050169533802 / 00050169533802
Weight per unit
1.0059 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.95 (Each)
Carton
$24.95 (Each)
Resources
Images
 
 
53380 - Large Image
 
53380 - Large Image
 
53380 - Large Image
 
53380 - Small Image
 
53380 - Large Image
Attachments
 
 
53380 - Specification Sheet
Other Links
 
 
53380 - Other
 
53380 - Other
 
53380 - Other
 
53380 - Other
 
53380 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Size
4.5 H x 4.5 W x 2.125 D
Width
4.5
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO 5338-0 2G WP BOX (7)1/2 IN OUT
Long Description
2G WP BOX (7)1/2 IN. OUTLETS W/SIDE HOLES GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, seven threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Description
HBL 2G WP BOX W/7 1/2HUBS
Additional Information
number of outlet
7
pallet quantity
864
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5338-0
GTIN
00050169533802
UPC
050169533802
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
12
Weight per each
1.0059
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat