53420 - HBL 2G WP BX (5)3/4HUBS Gry

Bell

  • $16.15 (Each)
  • $16.15 (Each)

  • $1,615.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53420
Manufacturer
Bell
Manufacturer's Part Number
5342-0
Description
HBL 2G WP BX (5)3/4HUBS Gry
2G WP Box (5)3/4 In Outlets W/Side Holes Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169534205 / 0050169534205 / 00050169534205
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.15 (Each)
Carton
$16.15 (Each)
Resources
Images
 
 
53420 - Small Image
 
53420 - Large Image
Attachments
 
 
53420 - Specification Sheet
Other Links
 
 
53420 - Other
 
53420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
4.5
Size
4.5 H x 4.5 W x 2.125 D
Descriptions
extra long description
RACO 5342-0 2G WP BOX (5)3/4 IN OUT
Product Type
Weatherproof Boxes & Extensions
Long Description
2G WP BOX (5)3/4 IN OUTLETS W/SIDE HOLES GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Description
HBL 2G WP BX (5)3/4HUBS GRY
Additional Information
number of outlet
5
pallet quantity
864
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5342-0
GTIN
00050169534205
UPC
050169534205
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
12
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat