53430 - HBL 2G WP BX, (4)3/4HUBS Gry

Bell

  • $16.47 (Each)
  • $16.47 (Each)

  • $197.64 (Per 12)

  • $1,646.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
53430
Manufacturer
Bell
Manufacturer's Part Number
5343-0
Description
HBL 2G WP BX, (4)3/4HUBS Gry
2G Weatherproof Box (4) 3/4 In. Outlets - Gray
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169534304 / 0050169534304 / 00050169534304
Weight per unit
0.908 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.47 (Each)
Carton
$16.47 (Each)
Standard Packaging
$197.64 (Per 12)
Resources
Images
 
 
53430 - Small Image
 
53430 - Large Image
Attachments
 
 
53430 - Specification Sheet
Other Links
 
 
53430 - Other
 
53430 - Other
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
4.5
Size
4.5 H x 4.5 W x 2.125 D
Descriptions
extra long description
RACO 5343-0 2G WP BOX (4) 3/4 IN. O
Product Type
Weatherproof Boxes & Extensions
Long Description
2G WEATHERPROOF BOX (4) 3/4 IN. OUTLETS - GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, four threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Description
HBL 2G WP BX,(4)3/4HUBS GRY
Additional Information
pallet quantity
1080
number of outlet
4
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5343-0
GTIN
00050169534304
UPC
050169534304
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
12
Weight per each
0.908
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
You must have an account to view stock levels

* All prices subject to change.

false