53611 - HBL 4" RND WP Splice BX, (5)1/2HUBS WHT

Bell

  • $7.08 (Each)
  • $7.08 (Each)

  • $113.28 (Per 16)

  • $708.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53611
Manufacturer
Bell
Manufacturer's Part Number
5361-1
Description
HBL 4" RND WP Splice BX, (5)1/2HUBS WHT
1-1/2 In. Deep - White Five Threaded 1/2IN Outlets - 4 In. Round Splicebox
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169536117 / 0050169536117 / 00050169536117
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.08 (Each)
Carton
$7.08 (Each)
Standard Packaging
$113.28 (Per 16)
Resources
Images
 
 
53611 - Large Image
 
53611 - Small Image
 
53611 - Large Image
 
53611 - Large Image
 
53611 - Large Image
Attachments
 
 
53611 - Specification Sheet
Other Links
 
 
53611 - Other
 
53611 - Other
 
53611 - Other
 
53611 - Other
 
53611 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
1.5
Size
4 round x 1.625 deep
Width
4.203
Descriptions
extra long description
RACO 5361-1 RND WP BOX (5) 1/2 IN.
Product Type
Weatherproof Boxes & Extensions
Long Description
1-1/2 In. Deep - White Five Threaded 1/2IN Outlets - 4 In. Round SpliceBox
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 4 IN round splice box, cast in mounting lugs, five threaded outlets, four closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Description
HBL 4" RND WP SPLICE BX,(5)1/2HUBS WHT
Additional Information
pallet quantity
1440
number of outlet
5
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5361-1
GTIN
00050169536117
UPC
050169536117
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round/Splice Box
Packaging
Standard Package
16
Weight per each
0.54
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat