53870 - HBL 1G WP Box W/3 1IN-Hubs

Bell

  • $9.11 (Each)
  • $9.11 (Each)

  • $911.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53870
Manufacturer
Bell
Manufacturer's Part Number
5387-0
Description
HBL 1G WP Box W/3 1IN-Hubs
2-5/8 In. Deep, With Lugs - Three Threaded Outlets - 4-1/2 In. X2-3/4IN., (3) 1 In. Outlets
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169538708 / 0050169538708 / 00050169538708
Weight per unit
0.787 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.11 (Each)
Carton
$9.11 (Each)
Resources
Images
 
 
53870 - Small Image
 
53870 - Large Image
 
53870 - Large Image
 
53870 - Large Image
Attachments
 
 
53870 - Specification Sheet
Other Links
 
 
53870 - Other
 
53870 - Other
 
53870 - Other
 
53870 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.625
Width
2.805
Size
4.5 H x 2.75 W x 2.625 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
Long Description
2-5/8 In. Deep, with Lugs - Three Threaded Outlets - 4-1/2 In. x2-3/4In., (3) 1 In. Outlets
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2.625 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
extra long description
RACO 5387-0 1G WP DEEP BOX (3) 1 IN
Description
HBL 1G WP BOX W/3 1IN-HUBS
Additional Information
pallet quantity
1350
number of outlet
3
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5387-0
GTIN
00050169538708
UPC
050169538708
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-gang;deep
Packaging
Standard Package
15
Weight per each
0.787
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat