53900 - HBL 3G, 2-5/8D, WP 7HUB BX

Bell

  • $40.02 (Each)
  • $40.02 (Each)

  • $4,001.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53900
Manufacturer
Bell
Manufacturer's Part Number
5390-0
Description
HBL 3G, 2-5/8D, WP 7HUB BX
2-5/8 In. Deep With Lugs - Seven Threaded Outlets - 4-1/2 In. X 6-3/8IN.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169539002 / 0050169539002 / 00050169539002
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.02 (Each)
Carton
$40.02 (Each)
Resources
Images
 
 
53900 - Large Image
 
53900 - Large Image
 
53900 - Large Image
 
53900 - Small Image
 
53900 - Large Image
Attachments
 
 
53900 - Specification Sheet
Other Links
 
 
53900 - Other
 
53900 - Other
 
53900 - Other
 
53900 - Other
 
53900 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.625
Width
6.375
Size
6.375 W x 4.5 H x 2.625 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
Description
3G,2-5/8D, WP 7HUB BX
extra long description
RACO 5390-0 3G WP DEEP BOX (7) 3/4
Long Description
2-5/8 In. Deep with Lugs - Seven Threaded Outlets - 4-1/2 In. x 6-3/8In.
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2.625 INes deep with lugs, seven threaded outlets, four closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
pallet quantity
294
number of outlet
7
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5390-0
GTIN
00050169539002
UPC
050169539002
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
3-gang;deep
Packaging
Standard Package
1
Weight per each
1.55
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat