53990 - HBL 1G WP Ext Adpter (2)1/2" Outlets

Bell

  • $47.99 (Each)
  • $47.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53990
Manufacturer
Bell
Manufacturer's Part Number
5399-0
Description
HBL 1G WP Ext Adpter (2)1/2" Outlets
1-1/2 In. Deep Extension Adapters With Lugs - Two Threaded Outlets -5-1/4 In. X 3-1/2 In., (2) 1/2 In. Outlets
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169539903 / 0050169539903 / 00050169539903
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.99 (Each)
Resources
Images
 
 
53990 - Large Image
 
53990 - Small Image
 
53990 - Large Image
 
53990 - Large Image
 
53990 - Large Image
Attachments
 
 
53990 - Specification Sheet
Other Links
 
 
53990 - Other
 
53990 - Other
 
53990 - Other
 
53990 - Other
 
53990 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.5
Width
2.865
Size
4.5625 H x 2.844 W x 1.375 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO 5399-0 1G WP EXT ADAPT (2) 1/2
Description
HBL 1G WP EXT ADPTER (2)1/2" OUTLETS
Long Description
1-1/2 In. Deep Extension Adapters with Lugs - Two Threaded Outlets -5-1/4 In. x 3-1/2 In., (2) 1/2 In. Outlets
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 1.5 INes deep, two threaded outlets, one closure plug included, reinforced outlets, powder coat finish
Additional Information
pallet quantity
1400
number of outlet
2
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5399-0
GTIN
00050169539903
UPC
050169539903
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Extension/Adapter
Packaging
Standard Package
20
Weight per each
0.485
Carton
1
Uses, Certifications, and Standards
Application
Accessory
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat