54000 - HBL 1G WP Ext Adptr, 6(1/2") Outlets

Bell

  • $7.54 (Each)
  • $7.54 (Each)

  • $754.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54000
Manufacturer
Bell
Manufacturer's Part Number
5400-0
Description
HBL 1G WP Ext Adptr, 6(1/2") Outlets
1G WP Ext Adapt (6) 1/2 In. Outlets Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169540008 / 0050169540008 / 00050169540008
Weight per unit
1035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.54 (Each)
Carton
$7.54 (Each)
Resources
Images
 
 
54000 - Small Image
 
54000 - Large Image
 
54000 - Large Image
 
54000 - Large Image
Attachments
 
 
54000 - Specification Sheet
Other Links
 
 
54000 - Other
 
54000 - Other
 
54000 - Other
 
54000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2.865
Depth
1.5
Size
5.25 H x 3.5 W x 1.5 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO 5400-0 1G WP EXT ADAPT (6) 1/2
Long Description
1G WP EXT ADAPT (6) 1/2 IN. OUTLETS GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 1.5 INes deep, six threaded outlets, three closure plugs included, reinforced outlets, powder coat finish; installation hardware, gasket, and ground screw provided
Description
HBL 1G WP EXT ADPTR,6(1/2") OUTLETS
Additional Information
pallet quantity
1400
number of outlet
6
Packaging Type
Shrink
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
5400-0
Brand
BELL
GTIN
00050169540008
UPC
050169540008
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Extension/Adapter
Packaging
Standard Package
20
Weight per each
1035
Carton
1
Uses, Certifications, and Standards
Application
Accessory
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat