54150 - HBL 1G WP Ext Adtr SWG Arm (6)3/4" THRD Outlets

Bell

  • $15.60 (Each)
  • $15.60 (Each)

  • $155.97 (Per 10)

  • $1,559.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54150
Manufacturer
Bell
Manufacturer's Part Number
5415-0
Description
HBL 1G WP Ext Adtr SWG Arm (6)3/4" THRD Outlets
1-1/2 In. Deep Swing Arm Extension Adapters With Lugs - Twothreadedoutlets - 5-1/4 In. X 3-1/2 In., (6) 3/4 In. Outlets
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169541500 / 0050169541500 / 00050169541500
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.60 (Each)
Carton
$155.97 (Per 10)
Resources
Images
 
 
54150 - Small Image
 
54150 - Large Image
Attachments
 
 
54150 - Specification Sheet
Other Links
 
 
54150 - Other
 
54150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.5
Width
3.508
Size
5.25 H x 3.5 W x 1.5 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO 5415-0 1G WP EXT ADTR SWG ARM
Description
HBL 1G WP EXT ADTR SWG ARM (6)3/4" THRD OUTLETS
Long Description
1-1/2 In. Deep Swing Arm Extension Adapters with Lugs - TwoThreadedOutlets - 5-1/4 In. x 3-1/2 In., (6) 3/4 In. Outlets
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, unique swing arm design speeds installation, 1.5 INes deep, six threaded outlets, three closure plugs included, reinforced outlets, powder coat finish; installation hardware, gasket, and ground screw provided
Additional Information
pallet quantity
1350
number of outlet
6
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5415-0
GTIN
00050169541500
UPC
050169541500
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Extension/Adapter
Packaging
Standard Package
10
Weight per each
0.245
Carton
10
Uses, Certifications, and Standards
Application
Accessory
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat