56060 - HBL 75-150W Par WP Lampholder Gry

Bell

  • $4.63 (Each)
  • $4.63 (Each)

  • $138.82 (Per 30)

  • $462.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56060
Manufacturer
Bell
Manufacturer's Part Number
5606-0
Description
HBL 75-150W Par WP Lampholder Gry
Traditional Gray Lampholder, 75-150 Watt Par 38 Lamps
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169560600 / 0050169560600 / 00050169560600
Weight per unit
0.387 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Carton
$4.63 (Each)
Standard Packaging
$138.82 (Per 30)
Resources
Images
 
 
56060 - Small Image
 
56060 - Large Image
Attachments
 
 
56060 - Specification Sheet
Other Links
 
 
56060 - Other
 
56060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.094
Width
2.094
Length
5
Descriptions
extra long description
RACO 5606-0 WEATHERPROOF LAMPHOLDER
Product Type
Weatherproof Lighting
Description
HBL 75-150W PAR WP LAMPHOLDER GRY
Long Description
Traditional Gray Lampholder, 75-150 Watt Par 38 Lamps
Construction
Metallic
Additional Information
pallet quantity
4500
Light Source
Incandescent;PAR 38
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5606-0
GTIN
00050169560600
UPC
050169560600
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
LIGHTING
Packaging
Standard Package
30
Weight per each
0.387
Carton
1
Package
30
Uses, Certifications, and Standards
standard
UL 1598
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat