PSB37550GY - HBL 1G NM WP Box, (3)1/2 or 3/4" Outlets

Bell

  • $13.29 (Each)
  • $13.29 (Each)

  • $1,328.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSB37550GY
Manufacturer
Bell
Manufacturer's Part Number
PSB37550GY
Description
HBL 1G NM WP Box, (3)1/2 or 3/4" Outlets
2 In. Deep With Lugs - Gray Three Threaded Outlets - 4-1/2 In. X 2-3/4 In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326130363 / 00092326130363
Weight per unit
0.431 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.29 (Each)
Carton
$13.29 (Each)
Resources
Images
 
 
PSB37550GY - Small Image
 
PSB37550GY - Large Image
Attachments
 
 
PSB37550GY - Specification Sheet
Other Links
 
 
PSB37550GY - Other
 
PSB37550GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Size
1-Gang
Width
3.81
Descriptions
Description
1G NM WP BOX, (3)1/2 OR 3/4" OUTLETS
Product Type
1G WP NM Box (3) 1/2 or 3/4 In. Outl Gry
extra long description
RACO PSB37550GY 1G WP NM BOX (3) 1/
Long Description
2 In. Deep with Lugs - Gray Three Threaded Outlets - 4-1/2 In. x 2-3/4 In.
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic outlet boxes are made of durable high impact polycarbonate construction; NEMA 3R compliant; 1 gang; can be used for 1/2" and 3/4" conduit; includes closure plugs and reducer bushings; gray.
Additional Information
pallet quantity
1536
number of outlet
3
Knockouts
1/2 IN and 3/4 IN Holes;3
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PSB37550GY
GTIN
00092326130363
UPC
092326130363
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Packaging
Standard Package
8
Weight per each
0.431
Carton
1
Uses, Certifications, and Standards
Application
For general use whenever weatherproof protection is required
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat