PB1 - 1HOLE Oil Tight PB Encl

Wiegmann

  • $159.88 (Each)
  • $159.88 (Each)
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
PB1
Manufacturer
Wiegmann
Manufacturer's Part Number
PB1
Description
1HOLE Oil Tight PB Encl
N4 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.7 Carbon Steel - Gray
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/EAN/GTIN
786725430055 / 0786725430055 / 00786725430055
Weight per unit
1.67 L
Price & Packaging
Minimum Order Quantity
1
Unit
$159.88 (Each)
Resources
Images
 
 
PB1 - Small Image
 
PB1 - Large Image
Attachments
 
 
PB1 - Specification Sheet
Other Links
 
 
PB1 - Other
 
PB1 - Other
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
Ansi-61 Gray Textured
Housing Material
Carbon Steel
Dimensions and Weight
Width
3
Size
3.5" H x 3.25" W x 2.81" D
Depth
4
Height
4
Descriptions
Product Type
N4 30.5 MM 1 PB Encl 3.5X3.2X2.7 CS-Gry
Description
1HOLE OIL TIGHT PB ENCL
extra long description
WIEG PB1 N4 30.5 MM 1 PB ENCL 3.5X3
Long Description
N4 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.7 Carbon Steel - Gray
Special Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided.
Construction
Continuously welded seams
Additional Information
Number of Holes
1
Manufacturer Information
Brand
WIEGMANN
series
PB
GTIN
00786725430055
UPC
786725430055
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Standard Push Button Enclosure
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
nema rating
4
standard
cULus
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Mounting
External Mounting Plates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PB1.
Jump To:

Cross Referenced

These items are similar to PB1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PB1 Eaton B-Line 00782051700398
1PB E-Box 00806101021001
CR104PEG11 GENERAL ELECTRIC 00783166282908
CR104PEX11 GENERAL ELECTRIC 00783166608227
1435A Hammond Manufacturing 00623980402802
E1PB nVent-Thermal Management 00783510580100
PB01305S1C Rittal 00639889811355
PB1 Wiegmann 00786725430055

* All prices subject to change.

Begin Live Chat