PB3 - 3HOLE Oil Tight PB Encl

Wiegmann

  • $236.58 (Each)
  • $236.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB3
Manufacturer
Wiegmann
Manufacturer's Part Number
PB3
Description
3HOLE Oil Tight PB Encl
N4 30.5 MM 3 Pushbutton Enclosure 8X3.2X2.7 Carbon Steel - Gray
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/EAN/GTIN
786725430154 / 0786725430154 / 00786725430154
Weight per unit
3 L
Price & Packaging
Minimum Order Quantity
1
Unit
$236.58 (Each)
Resources
Images
 
 
PB3 - Small Image
 
PB3 - Large Image
Attachments
 
 
PB3 - Specification Sheet
Other Links
 
 
PB3 - Other
 
PB3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Carbon Steel
Color
Gray
Dimensions and Weight
Width
3
Depth
8
Height
8
Size
8" H x 3.25" W x 2.81" D
Descriptions
Product Type
N4 30.5 MM 3 PB Encl 8X3.2X2.7 CS -Gray
Description
3HOLE OIL TIGHT PB ENCL
extra long description
WIEG PB3 N4 30.5 MM 3 PB ENCL 8X3.2
Long Description
N4 30.5 MM 3 Pushbutton Enclosure 8X3.2X2.7 Carbon Steel - Gray
Special Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided.
Construction
Continuously welded seams
Additional Information
Number of Holes
3
pallet quantity
72
Manufacturer Information
Brand
WIEGMANN
series
PB
GTIN
00786725430154
UPC
786725430154
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Standard Push Button Enclosure
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
nema rating
4
standard
cULus
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Mounting
External Mounting Plates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat