SC151504NK - Nema 1 SCR CVR Box No

Wiegmann

  • $180.51 (Each)
  • $180.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC151504NK
Manufacturer
Wiegmann
Manufacturer's Part Number
SC151504NK
Description
Nema 1 SCR CVR Box No
N1 Screw-Cover - No Knockouts 15X15X4 Carbon Steel - Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN
786725314515 / 0786725314515 / 00786725314515
Weight per unit
13 L
Price & Packaging
Minimum Order Quantity
1
Unit
$180.51 (Each)
Resources
Images
 
 
SC151504NK - Small Image
 
SC151504NK - Large Image
Attachments
 
 
SC151504NK - Specification Sheet
Other Links
 
 
SC151504NK - Other
 
SC151504NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Finish
Textured
Dimensions and Weight
Height
15
Width
15
Size
15" H x 15" W x 4" D
Depth
4
Descriptions
Description
NEMA 1 SCR CVR BOX NO
Product Type
N1 Screw Cover - No Ko 15X15X4 CS -Gry
extra long description
WIEG SC151504NK N1 SCREW COVER - NO
Long Description
N1 Screw-Cover - No Knockouts 15X15X4 Carbon Steel - Gray
Special Features
Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.
Construction
Spot welded
Additional Information
pallet quantity
24
Manufacturer Information
Brand
WIEGMANN
Manufacturers Part Number
SC151504NK
GTIN
00786725314515
UPC
786725314515
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ENCLOSURE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Mounting
Embossed mounting holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat