C110234304SS - 3/4" SS Conduit Clamp

Haydon Corporation

  • $5.73 (Each)
  • $5.73 (Each)

  • $572.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C110234304SS
Manufacturer
Haydon Corporation
Manufacturer's Part Number
C110234304SS
Description
3/4" SS Conduit Clamp
Conduit Clamp, Stainless Steel Material, 1 CT;100 PK Package Quantity, 3/4 In Trade Size
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
-
UPC/EAN/GTIN
88756622222
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.73 (Each)
Carton
$5.73 (Each)
Standard Packaging
$572.88 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Product Type
Conduit Clamp
Long Description
Conduit Clamp, Stainless Steel Material, 1 CT;100 PK Package Quantity, 3/4 in Trade Size
Short Description
Conduit Clamp, 3/4 in, Stainless Steel, 1 CT;100 PK
Description
3/4" SS CONDUIT CLAMP
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
1 CT;100 PK
Manufacturer Information
Manufacturers Part Number
C110234304SS
Brand
Haydon Corporation
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat