H1640S304SS - 13/16X1-5/8 Slot SS 10' Strut

Haydon Corporation

  • $15.31 (Each)
  • $15.31 (Each)

  • $1,531.35 (Per 100)

  • $7,656.75 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H1640S304SS
Manufacturer
Haydon Corporation
Manufacturer's Part Number
H1640S304SS
Description
13/16X1-5/8 Slot SS 10' Strut
Channel, 2 In Center Spacing, 0.294 SQ.In Cross Sectional Area, 304 Grade, 1-5/8 In Height, 10 FT Length, Stainless Steel Material, 1 - Channels, 100 PK;500 CT Package Quantity, 9/16 X 1-1/8 In Slot Size, H-Struct(R) Sub Brand, 14 Ga Thickness, 0.98 LB Weight, 1-5/8 In Width
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
-
UPC/EAN/GTIN
88756671608
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.31 (Each)
Carton
$7,656.75 (Per 500)
Standard Packaging
$1,531.35 (Per 100)
Resources
Images
 
 
H1640S304SS - Large Image
 
H1640S304SS - Small Image
Specifications Sheets
 
 
H1640S304SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Length
10 ft
Width
1-5/8 in
Height
1-5/8 in
Thickness
14 ga
Descriptions
Long Description
Channel, 2 in Center Spacing, 0.294 sq.in Cross Sectional Area, 304 Grade, 1-5/8 in Height, 10 ft Length, Stainless Steel Material, 1 - Channels, 100 PK;500 CT Package Quantity, 9/16 x 1-1/8 in Slot Size, H-Struct(R) Sub Brand, 14 ga Thickness, 0.98 lb Weight, 1-5/8 in Width
Product Type
Channel
Features
H-STRUT channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross section of uniform dimensions within a tolerance of plus or minus 0.015", on outside Dimensions.
Short Description
Channel, Stainless Steel, 14 ga, 500 CT;100 PK
Description
13/16X1-5/8 SLOT SS 10' STRUT
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
Cross Sectional Area
0.294 sq.in
Grade
304
slot size
9/16 x 1-1/8 in
Number of Channels
1
package quantity
500 CT;100 PK
Manufacturer Information
Manufacturers Part Number
H1640S304SS
sub brand
H-Struct(R)
Brand
Haydon Corporation
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight
0.98 lb
Weight per each
0
Carton
500
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat