H1640S304SS - 13/16X1-5/8 Slot SS 10' Strut

Haydon Corporation

  • $10.11 (Each)
  • $10.11 (Each)

  • $1,010.69 (Per 100)

  • $5,053.45 (Per 500)

In-Stock: 780 available at other locations ( find a store with stock)
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
H1640S304SS
Manufacturer
Haydon Corporation
Manufacturer's Part Number
Description
13/16X1-5/8 Slot SS 10' Strut
Channel, 2 In Center Spacing, 0.294 SQ.In Cross Sectional Area, 304 Grade, 1-5/8 In Height, 10 FT Length, Stainless Steel Material, 1 - Channels, 100 PK;500 CT Package Quantity, 9/16 X 1-1/8 In Slot Size, H-Struct(R) Sub Brand, 14 Ga Thickness, 0.98 LB Weight, 1-5/8 In Width
Slang Terms
Strut channel
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
-
UPC/EAN/GTIN
88756671608
Weight per unit
98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.11 (Each)
Carton
$5,053.45 (Per 500)
Standard Packaging
$1,010.69 (Per 100)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
780
Resources
Images
 
 
H1640S304SS - Small Image
 
H1640S304SS - Large Image
Specifications Sheets
 
 
H1640S304SS - Specification Sheet
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
Stainless Steel
Dimensions and Weight
Height
1-5/8 in
Length
10 ft
Thickness
14 ga
Width
1-5/8 in
Descriptions
Description
13/16X1-5/8 SLOT SS 10' STRUT
Features
H-STRUT channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross section of uniform dimensions within a tolerance of plus or minus 0.015", on outside Dimensions.
Long Description
Channel, 2 in Center Spacing, 0.294 sq.in Cross Sectional Area, 304 Grade, 1-5/8 in Height, 10 ft Length, Stainless Steel Material, 1 - Channels, 100 PK;500 CT Package Quantity, 9/16 x 1-1/8 in Slot Size, H-Struct(R) Sub Brand, 14 ga Thickness, 0.98 lb Weight, 1-5/8 in Width
Product Type
Channel
Short Description
Channel, Stainless Steel, 14 ga, 500 CT;100 PK
Similar Brands
Unistrut
Also Known As...
Strut channel
Additional Information
Center Spacing
2 in
Cross Sectional Area
0.294 sq.in
Grade
304
Number Of Channels
1
Package Quantity
500 CT;100 PK
Slot Size
9/16 x 1-1/8 in
Manufacturer Information
Brand
Haydon Corporation
Manufacturers Part Number
H1640S304SS
Sub Brand
H-Struct(R)
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight
0.98 lb
Weight per each
98
Carton
500
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 780

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
410 View Store
Jacksonville - FL
300 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marietta
60 View Store
Rome
10 View Store
These alternate items can be purchased instead of H1640S304SS.
Jump To:

Similar Items

Similar items are close alternatives to H1640S304SS, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat