N82014316SS - 1/4" SS Spring Nut

Haydon Corporation

  • $2.30 (Each)
  • $2.30 (Each)

  • $230.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N82014316SS
Manufacturer
Haydon Corporation
Manufacturer's Part Number
N82014316SS
Description
1/4" SS Spring Nut
Grip Lock Nut, Threaded Connection Type, For Use With H-132, H-134 Stainless Steel Channel , Stainless Steel Material, 1/4 In Size, Regular Spring, 1/4 In Thickness, 7 LB Weight
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Standard Packaging
$230.00 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
1/4 in
Size
1/4 in
Descriptions
Product Type
Grip Lock Nut
Long Description
Grip Lock Nut, Threaded Connection Type, For Use With H-132, H-134 Stainless Steel Channel , Stainless Steel Material, 1/4 in Size, Regular Spring, 1/4 in Thickness, 7 lb Weight
Short Description
Grip Lock Nut, Stainless Steel, 1/4 in, Threaded
Special Features
Regular Spring
Description
1/4" SS SPRING NUT
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Connection Type
Threaded
for use with
H-132, H-134 Stainless Steel Channel
Manufacturer Information
Manufacturers Part Number
N82014316SS
Brand
Haydon Corporation
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Packaging
Weight
7 lb
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat