358PP - 8X24 PVC Well W/Hdpe CVR

Harger

  • $120.92 (Each)
  • $120.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
358PP
Manufacturer
Harger
Manufacturer's Part Number
358PP
Description
8X24 PVC Well W/Hdpe CVR
Harger, 8" X 24", PVC Body, Hdpe Cover, Ground Access Well, Each
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
808475035844 / 00808475035844
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.92 (Each)
Resources
Images
 
 
358PP - Small Image
 
358PP - Large Image
Attachments
 
 
358PP - Specification Sheet
Brochures
 
 
358PP - Brochure
Other Links
 
 
358PP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Plastic
Dimensions and Weight
Diameter
8"
Length
24"
Descriptions
Long Description
Harger, 8" x 24", PVC Body, HDPE Cover, Ground Access Well, Each
Special Features
Plastic covers are manufactured from High Density Polyethylene
Description
8X24 PVC WELL W/HDPE CVR
Product Type
8X24 PVC Well W/Hdpe Cover
extra long description
HAR 358PP 8x24 PVC Well w/HDPE Cove
Manufacturer Information
Manufacturers Part Number
358PP
Brand
Harger
GTIN
00808475035844
UPC
808475035844
Taxonomies, Classifications, and Categories
Type
Ground Access Well - PVC Well with Cover
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Provides ready access to ground electrode for testing and inspection purposes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat