362TC - 12X24 Tile Well W/Con CVR

Harger

  • $406.23 (Each)
  • $406.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
362TC
Manufacturer
Harger
Manufacturer's Part Number
362TC
Description
12X24 Tile Well W/Con CVR
Harger, 12" X 24", Tile Body, Concrete Cover, Ground Access Well, Each
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
808475030559 / 00808475030559
Weight per unit
142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.23 (Each)
Resources
Images
 
 
362TC - Small Image
 
362TC - Large Image
Attachments
 
 
362TC - Specification Sheet
Brochures
 
 
362TC - Brochure
Other Links
 
 
362TC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Concrete
Dimensions and Weight
Diameter
12"
Length
24"
Size
Diameter is measured on inside diameter of access well bottom
Descriptions
Description
12X24 TILE WELL W/CON CVR
Long Description
Harger, 12" x 24", Tile Body, Concrete Cover, Ground Access Well, Each
Product Type
12X24 Tile Well W/Concrete CVR
extra long description
HAR 362TC 12x24 Tile Well w/Concret
Manufacturer Information
Manufacturers Part Number
362TC
Brand
Harger
GTIN
00808475030559
UPC
808475030559
Taxonomies, Classifications, and Categories
Type
Ground Access Well - Tile Well with Concrete Cover
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Packaging
Weight per each
142
Carton
1
Uses, Certifications, and Standards
Application
Provides ready access to ground electrode for testing and inspection purposes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat