5250A5 - 3/8X2-1/2X2-1/2 Insltr

Harger

  • $12.10 (Each)
  • $12.10 (Each)

  • $121.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5250A5
Manufacturer
Harger
Manufacturer's Part Number
5250A5
Description
3/8X2-1/2X2-1/2 Insltr
Harger, 2-1/2" X 2-1/2" Octagon, 3/8"-16 X 58/" Aluminum Thread, 3200V, Standoff Insulator, Each
Slang Terms

Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121721 - Electrical insulators
UPC/GTIN
808475031099 / 00808475031099
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.10 (Each)
Standard Packaging
$121.00 (Per 10)
Resources
Images
 
 
5250A5 - Small Image
 
5250A5 - Large Image
Attachments
 
 
5250A5 - Specification Sheet
Brochures
 
 
5250A5 - Brochure
Other Links
 
 
5250A5 - Other
Features
Voltage Rating
3200
Shape
Oct
Dimensions and Weight
Size
2-1/2" H x 2-1/2" W
Descriptions
Product Type
3/8X2-1/2X2-1/2 Oct Insulator
Description
3/8X2-1/2X2-1/2 INSLTR
extra long description
HAR 5250A5 3/8x2-1/2x2-1/2 Oct Insu
Long Description
Harger, 2-1/2" x 2-1/2" Octagon, 3/8"-16 x 58/" Aluminum Thread, 3200V, Standoff Insulator, Each
Special Features
Manufactured from glass reinforced thermoset polyester
Additional Information
Thread Size
3/8 - 16 x 5/8 AL
Manufacturer Information
Brand
Harger
Manufacturers Part Number
5250A5
GTIN
00808475031099
UPC
808475031099
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Standoff Insulators - Red
Packaging
Weight per each
0.42
Carton
1
Package
10
You must have an account to view stock levels
There were no add-on items found for 5250A5.

* All prices subject to change.