5263A8 - 5/8 Red Oct Cherry

Harger

  • $25.94 (Each)
  • $25.94 (Each)

  • $259.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5263A8
Manufacturer
Harger
Manufacturer's Part Number
5263A8
Description
5/8 Red Oct Cherry
Harger, 2-1/2" X 2-5/8" Octagon, 5/8"-11 X 3/4" Aluminum Thread, 3400V, Standoff Insulator, Each
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121721 - Electrical insulators
UPC/GTIN
808475031105 / 00808475031105
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.94 (Each)
Standard Packaging
$259.40 (Per 10)
Resources
Images
 
 
5263A8 - Small Image
 
5263A8 - Large Image
Attachments
 
 
5263A8 - Specification Sheet
Brochures
 
 
5263A8 - Brochure
Other Links
 
 
5263A8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
3400
Shape
Oct
Dimensions and Weight
Size
2-1/2" H x 2-5/8" W
Descriptions
Description
5/8 RED OCT CHERRY
Product Type
2-1/2 X 2-5/8 X Octaganol Insu
Long Description
Harger, 2-1/2" x 2-5/8" Octagon, 5/8"-11 x 3/4" Aluminum Thread, 3400V, Standoff Insulator, Each
Special Features
Manufactured from glass reinforced thermoset polyester
extra long description
HAR 5263A8 2-1/2 x 2-5/8 x Octagano
Additional Information
Thread Size
5/8 - 11 x 3/4 AL
Manufacturer Information
Brand
Harger
Manufacturers Part Number
5263A8
GTIN
00808475031105
UPC
808475031105
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Standoff Insulators - Red
Packaging
Weight per each
0.38
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat