GS1209424138 - Ground Strap

Harger

  • $31.37 (Each)
  • $31.37 (Each)

  • $313.70 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GS1209424138
Manufacturer
Harger
Manufacturer's Part Number
GS120942413/8
Description
Ground Strap
Harger, 1/2 X .094 X 24", Tinned Flat Copper Braid, 1-Hole, Ground Strap, Each
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121441 - Electrical jumper cable
UPC/GTIN
808475013668 / 00808475013668
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.37 (Each)
Standard Packaging
$313.70 (Per 10)
Resources
Images
 
 
GS1209424138 - Small Image
 
GS1209424138 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
TINNED COPPER
Descriptions
Description
GROUND STRAP
extra long description
HAR GS120942413/8 Ground Strap 1/2x
Product Type
Ground Strap 1/2X.094X24
Long Description
Harger, 1/2 x .094 x 24", Tinned Flat Copper Braid, 1-Hole, Ground Strap, Each
Special Features
Made from 1/2" x .094" flexible tinned copper flat braid. Thow holes spaced 5/8" on center per each end. Braid is 4 gauge equivalent. Dimensions are nominal size.
Manufacturer Information
Brand
Harger
Manufacturers Part Number
GS120942413/8
GTIN
00808475013668
UPC
808475013668
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Tinned Flat Braid Copper Bonding Straps
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Used for bonding hardware between two points
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat