1414N4SSG - 8X6X3.5 N4X Lo CLMP CVR

Hammond MFG.

  • $370.85 (Each)
  • $370.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1414N4SSG
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1414N4SSG
Description
8X6X3.5 N4X Lo CLMP CVR
N4X J Box, Lift Off Cover W/Panel - 8 X 6 X 3.5 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980295244 / 00623980295244
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.85 (Each)
Resources
Images
 
 
1414N4SSG - Small Image
 
1414N4SSG - Large Image
Attachments
 
 
1414N4SSG - Specification Sheet
Other Links
 
 
1414N4SSG - Other
 
1414N4SSG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
8 in x 6 in x 3.5 in
Descriptions
extra long description
HMND 1414N4SSG 8X6X3.5 CLAMP COVER
Description
8X6X3.5 N4X LO CLMP CVR
Product Type
8X6X3.5 Clamp Cover 304SS Jic
Long Description
N4X J Box, Lift Off Cover w/panel - 8 x 6 x 3.5 - 304 SS
Special Features
Formed from 14 gauge 304 stainless steel. Smooth, continuously welded seams. Welded brackets provide for enclosure mounting. Lift-Off cover is secured with stainless steel clamps and screws. Seamless poured-in place gasket. All models larger than 4" x 4" include a removable 14 gauge inner panel. Tapped studs are provided for mounting inner panels. A bonding stud is provided on the door and a grounding stud is provided in the enclosure.
Manufacturer Information
Manufacturers Part Number
1414N4SSG
Brand
Hammond MFG.
GTIN
00623980295244
UPC
623980295244
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X J Box, Lift Off Cover w/panel
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat