1418N4S16M10 - 36X30X10IN Encl

Hammond MFG.

  • $5186.24 (Each)
  • $5,186.24 (Each)
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
1418N4S16M10
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4S16M10
Description
36X30X10IN Encl
N4X Wallmount Encl W/Panel - 36 X 30 X 10 - 316 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980149189 / 00623980149189
Weight per unit
125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,186.24 (Each)
Resources
Other Links
 
 
1418N4S16M10 - Other
 
1418N4S16M10 - Other
Images
 
 
1418N4S16M10 - Large Image
Attachments
 
 
1418N4S16M10 - Specification Sheet
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
36 in x 30 in x 10 in
Descriptions
Description
36X30X10IN ENCL
Product Type
Nema 4 316SS Encl 36X30X10
extra long description
HMND 1418N4S16M10 NEMA 4 316SS ENCL
Long Description
N4X Wallmount Encl w/panel - 36 x 30 x 10 - 316 SS
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4S16M10
GTIN
00623980149189
UPC
623980149189
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
125
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1418N4S16M10.
Jump To:

Cross Referenced

These items are similar to 1418N4S16M10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
363010-4XSS6 Eaton B-Line 00782051095241
1418N4S16M10 Hammond Manufacturing 00623980149189
M4XZ-363010 Milbank 00784572482388
A36H3010SS6LP nVent-Thermal Management 00783510837402
SSN4363010A Wiegmann 00786725701407

* All prices subject to change.

Begin Live Chat