1418N4S16M12 - N4X Wallmount Encl W/Panel - 36 X 30 X 12 - 316 SS

Hammond MFG.

  • $5482.54 (Each)
  • $5,482.54 (Each)
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
1418N4S16M12
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4S16M12
Description
N4X Wallmount Encl W/Panel - 36 X 30 X 12 - 316 SS
N4X Wallmount Encl W/Panel - 36 X 30 X 12 - 316 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980422244 / 00623980422244
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,482.54 (Each)
Resources
Images
 
 
1418N4S16M12 - Small Image
 
1418N4S16M12 - Large Image
Attachments
 
 
1418N4S16M12 - Specification Sheet
Other Links
 
 
1418N4S16M12 - Other
 
1418N4S16M12 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
36 in x 30 in x 12 in
Descriptions
Product Type
Nema 4 316SS Encl 36X30X12
extra long description
HMND 1418N4S16M12 NEMA 4 316SS ENCL
Description
N4X WALLMOUNT ENCL W/PANEL - 36 X 30 X 12 - 316 SS
Long Description
N4X Wallmount Encl w/panel - 36 x 30 x 12 - 316 SS
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4S16M12
GTIN
00623980422244
UPC
623980422244
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
Mounting
WALL
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1418N4S16M12.
Jump To:

Cross Referenced

These items are similar to 1418N4S16M12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
363012-4XSS6 Eaton B-Line 00782051095319
1418N4S16M12 Hammond Manufacturing 00623980422244
M4XZ-363012 Milbank 00784572211094
A36H3012SS6LP nVent-Thermal Management 00783510291501
SSN4363012A Wiegmann 00786725848287

* All prices subject to change.

Begin Live Chat