1418N4SSE8 - 24X20X8 N4X SS4 CH Clamp CVR

Hammond MFG.

  • $1842.52 (Each)
  • $1,842.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1418N4SSE8
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4SSE8
Description
24X20X8 N4X SS4 CH Clamp CVR
N4X Wallmount Encl W/Panel - 24 X 20 X 8 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980384856 / 00623980384856
Weight per unit
61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,842.52 (Each)
Resources
Images
 
 
1418N4SSE8 - Small Image
 
1418N4SSE8 - Large Image
Attachments
 
 
1418N4SSE8 - Specification Sheet
Other Links
 
 
1418N4SSE8 - Other
 
1418N4SSE8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
24 in x 20 in x 8 in
Descriptions
Description
24X20X8 N4X SS4 CH CLAMP CVR
Product Type
Nema 4X Encl Panl 24X20X8
extra long description
HMND 1418N4SSE8 NEMA 4X ENCL PANL 2
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Long Description
N4X WALLMOUNT ENCL W/PANEL - 24 X 20 X 8 - 304 SS
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4SSE8
GTIN
00623980384856
UPC
623980384856
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
61
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat