1418N4SSM12 - 36X30X12 N4X SS4 CH Clamp CVR

Hammond MFG.

  • $3361.18 (Each)
  • $3,361.18 (Each)
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
1418N4SSM12
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1418N4SSM12
Description
36X30X12 N4X SS4 CH Clamp CVR
N4X Wallmount Encl W/Panel - 36 X 30 X 12 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980386300 / 00623980386300
Weight per unit
130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,361.18 (Each)
Resources
Images
 
 
1418N4SSM12 - Small Image
 
1418N4SSM12 - Large Image
Attachments
 
 
1418N4SSM12 - Specification Sheet
Other Links
 
 
1418N4SSM12 - Other
 
1418N4SSM12 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
36 in x 30 in x 12 in
Descriptions
Description
36X30X12 N4X SS4 CH CLAMP CVR
Product Type
Nema 4 XSS Encl 36X30X12
extra long description
HMND 1418N4SSM12 NEMA 4 XSS ENCL
Long Description
N4X Wallmount Encl w/panel - 36 x 30 x 12 - 304 SS
Special Features
Formed 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure excludes flowing liquids and contaminants. Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Provision for padlocking. Seaml
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1418N4SSM12
GTIN
00623980386300
UPC
623980386300
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 4X Stainless Steel Wallmount Enclosure
Packaging
Weight per each
130
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1418N4SSM12.
Jump To:

Cross Referenced

These items are similar to 1418N4SSM12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-363012NFX Austin Electrical Enclosures 00707353008171
363012-4XS Eaton B-Line 00782051870428
S363012N4X E-Box 00806101019114
1418N4SSM12 Hammond Manufacturing 00623980386300
M4XS-363012 Milbank 00784572117105
A36H3012SSLP nVent-Thermal Management 00783510242206
SSN4363012 Wiegmann 00786725376506

* All prices subject to change.

Begin Live Chat