14R0707 - 6.9X6.9 WHT PNL For 8X8 Encl

Hammond MFG.

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14R0707
Manufacturer
Hammond MFG.
Manufacturer's Part Number
14R0707
Description
6.9X6.9 WHT PNL For 8X8 Encl
Panel 6.9 X 6.9 - Fits Encl. 8 X 8 - Steel/WHT
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
623980340302 / 00623980340302
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
14R0707 - Small Image
 
14R0707 - Large Image
Attachments
 
 
14R0707 - Specification Sheet
Other Links
 
 
14R0707 - Other
 
14R0707 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Dimensions and Weight
Size
0 in x 0 in
Descriptions
Description
6.9X6.9 WHT PNL FOR 8X8 ENCL
Product Type
Inner Panel For 8X8
extra long description
HMND 14R0707 INNER PANEL FOR 8X8
Long Description
Panel 6.9 x 6.9 - Fits Encl. 8 x 8 - Steel/Wht
Special Features
14 gauge steel panels are finished in white. Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted. 14 gauge unpainted galvanized steel. Fiberglass panels in NEMA sizes. Steel panels and mounting hardware are included with 1414 Series enclosures. Galvanized panels and mounting hardware are included with the EJ Series enclosures. Mounting hardware is included with PJ Series enclosures, order panel separately.
Additional Information
Mounting Type
Bolt-On
Manufacturer Information
Manufacturers Part Number
14R0707
Brand
Hammond MFG.
GTIN
00623980340302
UPC
623980340302
Taxonomies, Classifications, and Categories
Type
Inner Panels
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Removeable panel for mounting electrical equipment inside enclosures.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat