14R1311 - Spare Panel

Hammond MFG.

  • $22.10 (Each)
  • $22.10 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
14R1311
Manufacturer
Hammond MFG.
Manufacturer's Part Number
14R1311
Description
Spare Panel
Panel 12.9 X 10.9 - Fits Encl. 14 X 12 - Steel/WHT
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
623980341002 / 00623980341002
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.10 (Each)
Resources
Images
 
 
14R1311 - Small Image
 
14R1311 - Large Image
Attachments
 
 
14R1311 - Specification Sheet
Other Links
 
 
14R1311 - Other
 
14R1311 - Other
Features
Shape
Rectangular
Dimensions and Weight
Size
0 in x 0 in
Descriptions
Product Type
Inner Panel For 14X12
Description
SPARE PANEL
extra long description
HMND 14R1311 INNER PANEL FOR 14X12
Long Description
Panel 12.9 x 10.9 - Fits Encl. 14 x 12 - Steel/Wht
Special Features
14 gauge steel panels are finished in white. Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted. 14 gauge unpainted galvanized steel. Fiberglass panels in NEMA sizes. Steel panels and mounting hardware are included with 1414 Series enclosures. Galvanized panels and mounting hardware are included with the EJ Series enclosures. Mounting hardware is included with PJ Series enclosures, order panel separately.
Additional Information
Mounting Type
Bolt-On
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
14R1311
GTIN
00623980341002
UPC
623980341002
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Inner Panels
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Removeable panel for mounting electrical equipment inside enclosures.
You must have an account to view stock levels

* All prices subject to change.