18P1515 - Panel F/15X15 Encl

Hammond MFG.

  • $58.93 (Each)
  • $58.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18P1515
Manufacturer
Hammond MFG.
Manufacturer's Part Number
18P1515
Description
Panel F/15X15 Encl
Panel 15 X 15 - Fits Encl. 18 X 18 - Steel/WHT
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
623980368023 / 00623980368023
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.93 (Each)
Resources
Images
 
 
18P1515 - Small Image
 
18P1515 - Large Image
Attachments
 
 
18P1515 - Specification Sheet
Other Links
 
 
18P1515 - Other
 
18P1515 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Descriptions
Description
PANEL F/15X15 ENCL
Long Description
Panel 15 x 15 - Fits Encl. 18 x 18 - Steel/Wht
Special Features
12 gauge galvanized steel panels. Larger panels have two or four formed flanges. Some larger panels are 10 gauge.
Product Type
Inner Panel 15X15
extra long description
HMND 18P1515 INNER PANEL 15X15
Additional Information
Mounting Type
Bolt-On
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
18P1515
GTIN
00623980368023
UPC
623980368023
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Inner Panels
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Removeable panel for mounting electrical equipment inside enclosures.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat