18P2121 - Spare Panel

Hammond MFG.

  • $91.18 (Each)
  • $91.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18P2121
Manufacturer
Hammond MFG.
Manufacturer's Part Number
18P2121
Description
Spare Panel
Panel 21 X 21 - Fits Encl. 24 X 24 - Steel/WHT
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
623980360508 / 00623980360508
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.18 (Each)
Resources
Images
 
 
18P2121 - Small Image
 
18P2121 - Large Image
Attachments
 
 
18P2121 - Specification Sheet
Other Links
 
 
18P2121 - Other
 
18P2121 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Descriptions
Description
SPARE PANEL
Product Type
Inner Panel 21X21
extra long description
HMND 18P2121 INNER PANEL 21X21
Special Features
12 gauge galvanized steel panels. Larger panels have two or four formed flanges. Some larger panels are 10 gauge.
Long Description
Panel 21 x 21 - Fits Encl. 24 x 24 - Steel/Wht
Additional Information
Mounting Type
Bolt-On
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
18P2121
GTIN
00623980360508
UPC
623980360508
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Inner Panels
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Removeable panel for mounting electrical equipment inside enclosures.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat