C3R121210HCR - 12X12X10 N3R PNTD Snap LTCH HC

Hammond MFG.

  • $299.44 (Each)
  • $299.44 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C3R121210HCR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
C3R121210HCR
Description
12X12X10 N3R PNTD Snap LTCH HC
Type 3R Hinge Cover - 12 X 12 X 10 - Galv/Gray
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361895 / 00623980361895
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.44 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Attachments
 
 
C3R121210HCR - Specification Sheet
Other Links
 
 
C3R121210HCR - Other
 
C3R121210HCR - Other
Images
 
 
C3R121210HCR - Small Image
 
C3R121210HCR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12 in x 12 in x 10 in
Descriptions
Description
12X12X10 N3R PNTD SNAP LTCH HC
Long Description
Type 3R Hinge Cover - 12 x 12 x 10 - Galv/Gray
Special Features
Formed and spot welded from 16 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Galvanized steel hinge has stainless steel pin. Provisions for padlocking on zinc-plated draw pull catch. Easily removed knockouts on bottom of enclosure. Panel studs provided for mounting optional panels. External mounting feet. Oil resistant gaskets are permanently secured
Product Type
3R Hinge Cov 12X12X10
extra long description
HMND C3R121210HCR 3R HINGE COV 12X1
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
C3R121210HCR
GTIN
00623980361895
UPC
623980361895
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3R Painted Galvanized Steel Junction Box
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
nema rating
3R
standard
CSA, UL
Application
Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat