C3R242410HCR - 24X24X10 HNG CVR

Hammond MFG.

  • $365.45 (Each)
  • $365.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C3R242410HCR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
C3R242410HCR
Description
24X24X10 HNG CVR
Type 3R Hinge Cover - 24 X 24 X 10 - Galv/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Busway and Busway Accessories
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980362021 / 00623980362021
Weight per unit
59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.45 (Each)
Resources
Images
 
 
C3R242410HCR - Large Image
Attachments
 
 
C3R242410HCR - Specification Sheet
Other Links
 
 
C3R242410HCR - Other
 
C3R242410HCR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24 in x 24 in x 10 in
Descriptions
Description
24X24X10 HNG CVR
Product Type
3R Hinge Cov 24X24X10
extra long description
HMND C3R242410HCR 3R HINGE COV 24X2
Long Description
Type 3R Hinge Cover - 24 x 24 x 10 - Galv/Gray
Special Features
Formed and spot welded from 16 or 14 gauge galvanized steel. Drip shield top and seam-free sides, front and back. Stainless steel continuous hinge. Cover fastened with captive plated screws. Padlocking hasp. Collar studs provided for mounting optional panels. External mounting feet. Oil resistant gaskets are permanently secured.
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
C3R242410HCR
GTIN
00623980362021
UPC
623980362021
Taxonomies, Classifications, and Categories
Type
Type 3R Painted Galvanized Steel Wallmount Enclosure
Category Description
Busway and Busway Accessories
Packaging
Weight per each
59
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat