CHK012124 - 12X12X4IN Hinge CVR

Hammond MFG.

  • $48.49 (Each)
  • $48.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHK012124
Manufacturer
Hammond MFG.
Manufacturer's Part Number
CHKO12124
Description
12X12X4IN Hinge CVR
N1 Hinge Cover W/Ko'S - 12 X 12 X 4 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361062 / 00623980361062
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.49 (Each)
Resources
Images
 
 
CHK012124 - Large Image
Attachments
 
 
CHK012124 - Specification Sheet
Other Links
 
 
CHK012124 - Other
 
CHK012124 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12 in x 12 in x 4 in
Descriptions
Description
12X12X4IN HINGE CVR
Product Type
Hinge Cover W/Ko'S 12X12X4
extra long description
HMND CHKO12124 HINGE COVER W/KO'S 1
Long Description
N1 Hinge Cover w/KO's - 12 x 12 x 4 - Steel/Gray
Special Features
Formed and spot welded from 16 or 14 gauge steel depending on size. Formed steel covers close by use of slotted quarter turn latch. Full swing door using butt hinges. Easily removed knockouts on all 4 sides (see drawings for sizes and locations). Through holes in back for wall mounting. Grounding location embossed in body.
Additional Information
Cable Entry
Knock Outs
Manufacturer Information
Manufacturers Part Number
CHKO12124
Brand
Hammond MFG.
GTIN
00623980361062
UPC
623980361062
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N1 Hinge Cover w/KO's
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for general purpose indoor commercial use as a junction, pull or switch box. Hinged cover with latch provides easy access during installation and maintenance.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat