CHK012126 - 12X12X6IN Hinge CVR

Hammond MFG.

  • $59.96 (Each)
  • $59.96 (Each)

Availability: Currently Out Of Stock
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
CHK012126
Manufacturer
Hammond MFG.
Manufacturer's Part Number
CHKO12126
Description
12X12X6IN Hinge CVR
N1 Hinge Cover W/Ko'S - 12 X 12 X 6 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361154 / 00623980361154
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.96 (Each)
Resources
Images
 
 
CHK012126 - Small Image
 
CHK012126 - Large Image
Attachments
 
 
CHK012126 - Specification Sheet
Other Links
 
 
CHK012126 - Other
 
CHK012126 - Other
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
MILD STEEL
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12 in x 12 in x 6 in
Descriptions
Description
12X12X6IN HINGE CVR
Product Type
Hinge Cover W/Ko'S 12X12X6
extra long description
HMND CHKO12126 HINGE COVER W/KO'S 1
Long Description
N1 Hinge Cover w/KO's - 12 x 12 x 6 - Steel/Gray
Special Features
Formed and spot welded from 16 or 14 gauge steel depending on size. Formed steel covers close by use of slotted quarter turn latch. Full swing door using butt hinges. Easily removed knockouts on all 4 sides (see drawings for sizes and locations). Through holes in back for wall mounting. Grounding location embossed in body.
Additional Information
Cable Entry
Knock Outs
Manufacturer Information
Manufacturers Part Number
CHKO12126
Brand
Hammond MFG.
GTIN
00623980361154
UPC
623980361154
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N1 Hinge Cover w/KO's
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for general purpose indoor commercial use as a junction, pull or switch box. Hinged cover with latch provides easy access during installation and maintenance.
nema rating
type-1
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHK012126.
Jump To:

Cross Referenced

These items are similar to CHK012126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126HCGK Austin Electrical Enclosures 00707353031131
AB-12126HCK Austin Electrical Enclosures 00707353030349
12126HC Eaton B-Line 00782051323054
12126HCPKO E-Box 00806101006466
CHKO12126 Hammond Manufacturing 00623980361154
12126-HC1 Milbank 00784572101296
AHE12X12X6 nVent-Thermal Management 00783510512200
12126HC Unity Manufacturing 00761515323052
A121206 Wiegmann 00786725301706

* All prices subject to change.

Begin Live Chat