EJ1086 - 10X8X6 SGL Door Encl

Hammond MFG.

  • $170.23 (Each)
  • $170.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EJ1086
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EJ1086
Description
10X8X6 SGL Door Encl
N4, 12 Eclipse Junior Encl W/ Panel - 10 X 8 X 6 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980357737 / 00623980357737
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.23 (Each)
Resources
Images
 
 
EJ1086 - Small Image
 
EJ1086 - Large Image
 
EJ1086 - Video
Attachments
 
 
EJ1086 - Specification Sheet
Other Links
 
 
EJ1086 - Other
 
EJ1086 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10 in x 8 in x 6 in
Descriptions
Description
10X8X6 SGL DOOR ENCL
Product Type
Eclipse JR. N4 - 1 DR Wallmnt
Long Description
N4,12 Eclipse Junior encl w/ panel - 10 x 8 x 6 - Steel/Gray
Special Features
Body and cover are formed from 16 gauge steel. Smooth, continuously welded seams without knockouts, cutouts, or holes. Formed lip on enclosure to exclude flowing liquids and contaminants. 14 gauge welded brackets provide for enclosure mounting. Continuously hinged cover has 304 stainless steel hinges and provides 180 opening. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Quarter turn latches formed from black zinc diecast. Seamless poured-in place gask
extra long description
HMND EJ1086 ECLIPSE JR. N4 - 1 DR W
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EJ1086
GTIN
00623980357737
UPC
623980357737
Taxonomies, Classifications, and Categories
Type
N4,12 Eclipse Junior encl w/ panel
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments. For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat