EJ664 - 6X6X4 SGL Door Encl

Hammond MFG.

  • $110.87 (Each)
  • $110.87 (Each)
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
EJ664
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EJ664
Description
6X6X4 SGL Door Encl
N4, 12 Eclipse Junior Encl W/ Panel - 6 X 6 X 4 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980357669 / 00623980357669
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.87 (Each)
Resources
Images
 
 
EJ664 - Video
 
EJ664 - Small Image
 
EJ664 - Large Image
Attachments
 
 
EJ664 - Specification Sheet
Other Links
 
 
EJ664 - Other
 
EJ664 - Other
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
Gray
Dimensions and Weight
Size
6 in x 6 in x 4 in
Descriptions
Description
6X6X4 SGL DOOR ENCL
Product Type
Eclipse JR. N4 - 1 DR Wallmnt
extra long description
HMND EJ664 ECLIPSE JR. N4 - 1 DR WA
Long Description
N4,12 Eclipse Junior encl w/ panel - 6 x 6 x 4 - Steel/Gray
Special Features
Body and cover are formed from 16 gauge steel. Smooth, continuously welded seams without knockouts, cutouts, or holes. Formed lip on enclosure to exclude flowing liquids and contaminants. 14 gauge welded brackets provide for enclosure mounting. Continuously hinged cover has 304 stainless steel hinges and provides 180 opening. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Quarter turn latches formed from black zinc diecast. Seamless poured-in place gask
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EJ664
GTIN
00623980357669
UPC
623980357669
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4,12 Eclipse Junior encl w/ panel
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments. For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EJ664.
Jump To:

Cross Referenced

These items are similar to EJ664 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EJ664 Hammond Manufacturing 00623980357669
A606CHFL nVent-Thermal Management 00783510148751

* All prices subject to change.

Begin Live Chat