EN4SD242410SS - 24X24X10IN Encl

Hammond MFG.

  • $2422.79 (Each)
  • $2,422.79 (Each)

Availability: Currently Out Of Stock
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
EN4SD242410SS
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EN4SD242410SS
Description
24X24X10IN Encl
N4X Eclipse Encl. - 24 X 24 X 10 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980042114 / 00623980042114
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,422.79 (Each)
Resources
Images
 
 
EN4SD242410SS - Small Image
 
EN4SD242410SS - Large Image
 
EN4SD242410SS - Video
Attachments
 
 
EN4SD242410SS - Specification Sheet
Other Links
 
 
EN4SD242410SS - Other
 
EN4SD242410SS - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
24 in x 24 in x 10 in
Descriptions
Description
24X24X10IN ENCL
Product Type
Type 4X 304SS 24X24X10NO Panel
extra long description
HMND EN4SD242410SS TYPE 4X 304SS 24
Long Description
N4X Eclipse encl. - 24 x 24 x 10 - 304 SS
Special Features
Formed 14 or 16 gauge 304 or 316 stainless steel. Continuously welded seams ground smooth. Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options. Formed lip on enclosure to exclude flowing liquids and contaminants. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Collar stud
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EN4SD242410SS
GTIN
00623980042114
UPC
623980042114
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X Eclipse Encl.
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package.
nema rating
13;3R;4X
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EN4SD242410SS.
Jump To:

Cross Referenced

These items are similar to EN4SD242410SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EN4SD242410SS Hammond Manufacturing 00623980042114
N412242410SSC Wiegmann 00786725863921

* All prices subject to change.

Begin Live Chat