EN4SD302410SS - 30X24X10IN Encl

Hammond MFG.

  • $2960.24 (Each)
  • $2,960.24 (Each)

Available from manufacturer.
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
EN4SD302410SS
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EN4SD302410SS
Description
30X24X10IN Encl
N4X Eclipse Encl. - 30 X 24 X 10 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980042145 / 00623980042145
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,960.24 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
EN4SD302410SS - Video
 
EN4SD302410SS - Small Image
 
EN4SD302410SS - Large Image
Attachments
 
 
EN4SD302410SS - Specification Sheet
Other Links
 
 
EN4SD302410SS - Other
 
EN4SD302410SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
30 in x 24 in x 10 in
Descriptions
Description
30X24X10IN ENCL
Product Type
Type 4X 304SS 30X24X10NO Panel
extra long description
HMND EN4SD302410SS TYPE 4X 304SS 30
Long Description
N4X Eclipse encl. - 30 x 24 x 10 - 304 SS
Special Features
Formed 14 or 16 gauge 304 or 316 stainless steel. Continuously welded seams ground smooth. Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options. Formed lip on enclosure to exclude flowing liquids and contaminants. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Collar stud
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EN4SD302410SS
GTIN
00623980042145
UPC
623980042145
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X Eclipse Encl.
Packaging
Weight per each
53
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EN4SD302410SS.
Jump To:

Cross Referenced

These items are similar to EN4SD302410SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EN4SD302410SS Hammond Manufacturing 00623980042145
N412302410SSC Wiegmann 00786725863938

* All prices subject to change.

Begin Live Chat