EN4SD362412GY - 36X24X12 DR Encl

Hammond MFG.

  • $960.40 (Each)
  • $960.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN4SD362412GY
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EN4SD362412GY
Description
36X24X12 DR Encl
N4, 12 Eclipse Encl. - 36 X 24 X 12 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980447377 / 00623980447377
Weight per unit
62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$960.40 (Each)
Resources
Images
 
 
EN4SD362412GY - Small Image
 
EN4SD362412GY - Large Image
 
EN4SD362412GY - Video
Attachments
 
 
EN4SD362412GY - Specification Sheet
Other Links
 
 
EN4SD362412GY - Other
 
EN4SD362412GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36 in x 24 in x 12 in
Descriptions
Description
36X24X12 DR ENCL
Product Type
Eclipse N4 1 DR. Wallmount
extra long description
HMND EN4SD362412GY ECLIPSE N4 1 DR.
Long Description
N4,12 Eclipse encl. - 36 x 24 x 12 - Steel/Gray
Special Features
Formed 14 or 16 gauge steel. Smooth, continuously welded seams ground smooth. Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options. Formed lip on enclosure to exclude flowing liquids and contaminants. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Collar studs provided fo
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EN4SD362412GY
GTIN
00623980447377
UPC
623980447377
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4,12 Eclipse encl.
Packaging
Weight per each
62
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package.
nema rating
3R;4
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat