EP4236 - Panel F/42X36 Encl

Hammond MFG.

  • $240.69 (Each)
  • $240.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EP4236
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EP4236
Description
Panel F/42X36 Encl
Eclipse Inner Panel - Fits Encl. 42 X 36 - Steel/WHT
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
623980914787 / 00623980914787
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.69 (Each)
Resources
Images
 
 
EP4236 - Small Image
 
EP4236 - Large Image
Attachments
 
 
EP4236 - Specification Sheet
Other Links
 
 
EP4236 - Other
 
EP4236 - Other
Features
Shape
Rectangular
Descriptions
Description
PANEL F/42X36 ENCL
Product Type
E-Panel Fits 42 X 36
extra long description
HMND EP4236 E-PANEL FITS 42 X 36
Long Description
Eclipse Inner Panel - Fits Encl. 42 x 36 - Steel/Wht
Special Features
12 gauge steel construction. Larger sizes have 2 or 4 formed flanges for added strength. Slotted corner design for easier mounting.
Additional Information
Mounting Type
Bolt-On
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EP4236
GTIN
00623980914787
UPC
623980914787
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Inner Panels
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Removeable panel for mounting electrical equipment inside enclosures.
You must have an account to view stock levels

* All prices subject to change.