N1JP1212 - PNL F/ 12X12IN Encl

Hammond MFG.

  • $19.31 (Each)
  • $19.31 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
N1JP1212
Manufacturer
Hammond MFG.
Manufacturer's Part Number
N1JP1212
Description
PNL F/ 12X12IN Encl
Enclosure Panel, Galvanized Steel, White Powder Coated, White, External Feet Mount, 10.25 In Overall Length, 10.25 In Overall Width, 3 LB
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
623980281681 / 00623980281681
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.31 (Each)
Resources
Images
 
 
N1JP1212 - Small Image
 
N1JP1212 - Large Image
 
N1JP1212 - Large Image
Specifications Sheets
 
 
N1JP1212 - Specification Sheet
Attachments
 
 
N1JP1212 - Specification Sheet
Other Links
 
 
N1JP1212 - Other
 
N1JP1212 - Other
Features
Material
Galvanized Steel
Material, Color, and Finish
Finish
White Powder Coated
Color
White
Dimensions and Weight
Overall Length
10.25 in
Descriptions
Description
PNL F/ 12X12IN ENCL
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Galvanized Steel, White Powder Coated, White, External Feet Mount, 10.25 in Overall Length, 10.25 in Overall Width, 3 lb
Short Description
Enclosure Panel, Galvanized Steel, White Powder Coated, 10.25 in
extra long description
HMND N1JP1212 N1J SERIES PANEL FOR
Additional Information
accessory type
Enclosure Panel
Overall Width
10.25 in
package quantity
1 ct
Standards Met
RoHS Compliant
Mounting Type
External Feet Mount
for use with
NEMA 3R Enclosure;Wiring and Junction Box
ip rating
IP24
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
N1JP1212
GTIN
00623980281681
UPC
623980281681
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
3 lb
Weight per each
3
Carton
1
You must have an account to view stock levels
There were no add-on items found for N1JP1212.

* All prices subject to change.