N1JP88 - PNL F/ 8X8IN Encl

Hammond MFG.

  • $10.36 (Each)
  • $10.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N1JP88
Manufacturer
Hammond MFG.
Manufacturer's Part Number
N1JP88
Description
PNL F/ 8X8IN Encl
Enclosure Panel, Galvanized Steel, White Powder Coated, White, External Feet Mount, 6.25 In Overall Length, 6.25 In Overall Width, 1 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
623980281643 / 00623980281643
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.36 (Each)
Resources
Images
 
 
N1JP88 - Large Image
 
N1JP88 - Small Image
 
N1JP88 - Large Image
Attachments
 
 
N1JP88 - Specification Sheet
Other Links
 
 
N1JP88 - Other
 
N1JP88 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Finish
White Powder Coated
Color
White
Dimensions and Weight
Overall Length
6.25 in
Descriptions
Description
PNL F/ 8X8IN ENCL
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Galvanized Steel, White Powder Coated, White, External Feet Mount, 6.25 in Overall Length, 6.25 in Overall Width, 1 lb
Short Description
Enclosure Panel, Galvanized Steel, White Powder Coated, 6.25 in
extra long description
HMND N1JP88 N1J PANEL FOR 8X8
Additional Information
accessory type
Enclosure Panel
Mounting Type
External Feet Mount
for use with
NEMA 3R Enclosure;Wiring and Junction Box
Overall Width
6.25 in
package quantity
1 ct
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
N1JP88
GTIN
00623980281643
UPC
623980281643
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
1 lb
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat