A1008CHNF - 10X8X4 N4, CH, SS CMP Enc

Nvent Hoffman

  • $218.62 (Each)
  • $218.62 (Each)

  • $874.48 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1008CHNF
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1008CHNF
Description
10X8X4 N4, CH, SS CMP Enc
Continuous Hinge Enclosure With Clamps Type 4, 10X8X4, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510557300 / 00783510557300
Weight per unit
33.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.62 (Each)
Standard Packaging
$874.48 (Per 4)
Resources
Other Links
 
 
A1008CHNF - Other
 
A1008CHNF - Other
 
A1008CHNF - Other
 
A1008CHNF - Other
Images
 
 
A1008CHNF - Small Image
 
A1008CHNF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
10.00x8.00x4.00 in
Width
8
Descriptions
Product Type
CHNF Box 10.00X8.00X4.00
Description
10X8X4 N4,CH,SS CMP ENC
Features
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
extra long description
NVENT HOF A1008CHNF CHNF Box 10.00x
Long Description
Continuous Hinge Enclosure with Clamps Type 4, 10x8x4, Gray, Mild Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1008CHNF
GTIN
00783510557300
UPC
783510557300
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
33.2
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat