A1008CHNFSS - 10X8X4 N4X, CH, SCWDWN LTCH

Nvent Hoffman

  • $695.70 (Each)
  • $695.70 (Each)

  • $2,782.80 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
A1008CHNFSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1008CHNFSS
Description
10X8X4 N4X, CH, SCWDWN LTCH
Continuous Hinge With Clamps Junction Box Type 4X, 10X8X4, Brushed, Stainless 304
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510562809 / 00783510562809
Weight per unit
7.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$695.70 (Each)
Standard Packaging
$2,782.80 (Per 4)
Resources
Images
 
 
A1008CHNFSS - Large Image
 
A1008CHNFSS - Small Image
Other Links
 
 
A1008CHNFSS - Other
 
A1008CHNFSS - Other
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Size
10.00x8.00x4.00 in
Width
8
Descriptions
Product Type
Stainless CHNFSS Box 10.00
Description
10X8X4 N4X,CH,SCWDWN LTCH
Features
Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
extra long description
NVENT HOF A1008CHNFSS Stainless CHN
Long Description
Continuous Hinge with Clamps Junction Box Type 4X, 10x8x4, Brushed, Stainless 304
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1008CHNFSS
GTIN
00783510562809
UPC
783510562809
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
7.56
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with A1008CHNFSS.
Jump To:

Accessories

These accessories can make A1008CHNFSS more useful, versatile, or visually appealing.

Panel, Steel, Polyester Powder Paint, White, 8.75 In Overall Length, 6.88 In Ove...
  • Our Part #: A10P8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A10P8
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.88) ·
A10P8 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.88

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement A1008CHNFSS, providing enhanced or expanded functionality.

Panel, Steel, Polyester Powder Paint, White, 8.75 In Overall Length, 6.88 In Ove...
  • Our Part #: A10P8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A10P8
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.88) ·
A10P8 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.88

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds