A10R106 - 10X10X6 N3R SC Encl, Ko

Nvent Hoffman

  • $69.71 (Each)
  • $69.71 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A10R106
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A10R106
Description
10X10X6 N3R SC Encl, Ko
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 In Overall Width, 10 In Overall Length, 6 In Overall Height, 5 Knockouts, 26.1 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510381202 / 00783510381202
Weight per unit
26.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.71 (Each)
Resources
Images
 
 
A10R106 - Large Image
 
A10R106 - Small Image
 
A10R106 - Large Image
Specifications Sheets
 
 
A10R106 - Specification Sheet
Other Links
 
 
A10R106 - Other
 
A10R106 - Other
 
A10R106 - Other
 
A10R106 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
10 in
Width
10
Size
10.00x10.00x6.00 in
Descriptions
Product Type
Enclosure
Description
10X10X6 N3R SC ENCL,KO
Long Description
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 10 in Overall Width, 10 in Overall Length, 6 in Overall Height, 5 Knockouts, 26.1 lb
Short Description
Enclosure, Gray, 10.00 x 10.00 x 6.00 in, NEMA 3R
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
extra long description
NVENT HOF A10R106 Enclosure 10.00x1
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Embossed
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
10 in
Overall Height
6 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A10R106
GTIN
00783510381202
UPC
783510381202
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
26.1 lb
Weight per each
26.1
Carton
1
Uses, Certifications, and Standards
Application
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat