A10R86 - 10X8X6 N3R SC Encl, Ko

Nvent Hoffman

  • $64.20 (Each)
  • $64.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A10R86
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A10R86
Description
10X8X6 N3R SC Encl, Ko
Screw-Cover Drip-Shield Type 3R With Knockouts, 10X8X6, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510381103 / 00783510381103
Weight per unit
7.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.20 (Each)
Resources
Images
 
 
A10R86 - Small Image
 
A10R86 - Large Image
Other Links
 
 
A10R86 - Other
 
A10R86 - Other
 
A10R86 - Other
 
A10R86 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Size
10.00x8.00x6.00 in
Width
8
Descriptions
Product Type
Enclosure 10.00X8.00X6.00
Description
10X8X6 N3R SC ENCL,KO
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
extra long description
NVENT HOF A10R86 Enclosure 10.00x8.
Long Description
Screw-Cover Drip-Shield Type 3R With Knockouts, 10x8x6, Gray, Steel
Additional Information
Knockouts
true
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A10R86
GTIN
00783510381103
UPC
783510381103
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight per each
7.7
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat