A12106PHC - 12.1X10.1X6.4 N4X SLD HC

Nvent Hoffman

  • $195.75 (Each)
  • $195.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12106PHC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12106PHC
Description
12.1X10.1X6.4 N4X SLD HC
Polypro Type 4X, 12.08X10.09X6.38, Polyester
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510170769 / 00783510170769
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.75 (Each)
Resources
Images
 
 
A12106PHC - Small Image
 
A12106PHC - Large Image
Other Links
 
 
A12106PHC - Other
 
A12106PHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Height
12.08
Width
10.09
Size
12.08x10.08x6.35 in
Descriptions
Features
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Product Type
Type 4X Poly Solid CVR QR/SC
Description
12.1X10.1X6.4 N4X SLD HC
extra long description
NVENT HOF A12106PHC TYPE 4X POLY SO
Long Description
PolyPro Type 4X, 12.08x10.09x6.38, Polyester
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12106PHC
GTIN
00783510170769
UPC
783510170769
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat