A12106PHC - 12.1X10.1X6.4 N4X SLD HC

Nvent Hoffman

  • $192.49 (Each)
  • $192.49 (Each)
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
A12106PHC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12106PHC
Description
12.1X10.1X6.4 N4X SLD HC
Polypro Type 4X, 12.08X10.09X6.38, Polyester
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510170769 / 00783510170769
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.49 (Each)
Resources
Images
 
 
A12106PHC - Small Image
 
A12106PHC - Large Image
Other Links
 
 
A12106PHC - Other
 
A12106PHC - Other
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
Polyester
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Width
10.09
Height
12.08
Size
12.08x10.08x6.35 in
Descriptions
Features
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Product Type
Type 4X Poly Solid CVR QR/SC
Description
12.1X10.1X6.4 N4X SLD HC
Long Description
PolyPro Type 4X, 12.08x10.09x6.38, Polyester
extra long description
NVENT HOF A12106PHC TYPE 4X POLY SO
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12106PHC
GTIN
00783510170769
UPC
783510170769
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A12106PHC.
Jump To:

Cross Referenced

These items are similar to A12106PHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A-1086CHQRFG nVent-Thermal Management 00783510297206
A-1086CHSCFG nVent-Thermal Management 00783510296803
A-12106CHQRFG nVent-Thermal Management 00783510297305
A-12106CHSCFG nVent-Thermal Management 00783510296902
A10106PHC nVent-Thermal Management 00783510170752
A1084PHC nVent-Thermal Management 00783510170745
A12106PHC nVent-Thermal Management 00783510170769
NSYPLM3025 Schneider Electric 00785901910480

* All prices subject to change.

Begin Live Chat